Thread Insert, 10-24, 13/32 L, Pk10

E-Z LOK| Zoro #: G0361706| Mfr #: 329-3

$6.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Brinell Hardness: 163
Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361706 Mfr #: 329-3
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 2A
Package Quantity: 10External Thread Size: 3/8-16
Internal Thread Size: 10-24Power Driver: 4ZE53
Application: For Use on MetalWall Type: Heavy
Tap Sizes: 3/8-16Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE53
Length: 13/32"Min. Full Thread Depth: 15/32
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 5/16"Thread Type: UNC Internal/UNC External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 10-24, External Thread Size 3/8-16, Thread Type UNC Internal/UNC External, Length 13/32", Tap Sizes 3/8-16, Drill Size 5/16", Min. Full Thread Depth 15/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1761794, Package Quantity 10

Reviews