Download CAD Files
E-Z Lok
Extra Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 335-8
Zoro # G2423696
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Carbon Steel
- Overall Length 11/16 in
- Insert Diameter 7/8 in
- External Thread Size 7/8"-9
Explore More Products
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel 329-401
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 303-524
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 303-820
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel 450-6
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK 319-8
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK 329-3
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK 329-401
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel 329-801
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK 329-1406
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK 319-332
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK 329-428
- E-Z Lok Self Locking Inserts