E-Z Lok

Thread Insert, 1/2-13x21/32 L, Pk5

E-Z Lok Thread Insert, 1/2-13x21/32 L, Pk5 303-8
Hover or click to zoom Tap to zoom
  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • External Thread Size: 3/4-10
  • Length: 21/32 in
  • Thread Type: UNC Internal/UNC External
  • Brinell Hardness: 160
  • Wall Type: Heavy
  • Min. Full Thread Depth: 3/4
See full product details
$20.11
pkg. of 5 ($4.02/ea)

Subtotal: $20.11

E-Z Lok #303-8 Specifications

  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • Internal Thread Size: 1/2-13
  • External Thread Size: 3/4-10
  • Length: 21/32 in
  • Thread Type: UNC Internal/UNC External
  • Brinell Hardness: 160
  • Wall Type: Heavy
  • Min. Full Thread Depth: 3/4
  • Package Quantity: 5
  • Tap Sizes: 3/4-10
  • Drill Size: 21/32 in
  • External Thread Class: 2A
  • Tensile Strength (PSI): 89,900 psi
  • Power Driver: 4ZE58
  • Application: For Use on Metal
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
  • Internal Thread Class: 2B
  • Length (Straight Wireway): 21/32 in
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 1/2-13, External Thread Size 3/4-10, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 3/4-10, Drill Size 21/32", Min. Full Thread Depth 3/4, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58, Package Quantity 5

Reviews of E-Z Lok #303-8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.