Download CAD Files
E-Z Lok
Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK
Mfr # 335-4
Zoro # G0299616
$14.09
7% off
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Carbon Steel
- Overall Length 31/64 in
- Insert Diameter 1/2 in
- External Thread Size 1/2"-13
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel 329-6
- E-Z LOK Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel 319-M10
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel 450-10
- E-Z LOK Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel 329-008
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel 319-6
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 10 PK 450-4
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel 335-10
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK 329-401
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK 329-501
- SILBER TOOL Thread-Rolling Rep Tools, 7/16-2.1/4, M60 R60
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK 450-16
- E-Z Lok Self Locking Inserts