E-Z Lok

Thread Insert, 1/4-20, 7/16 L, Pk10

E-Z Lok Thread Insert, 1/4-20, 7/16 L, Pk10 329-4
Hover or click to zoom Tap to zoom
$7.75
pkg. of 10 ($0.78/ea)
  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • External Thread Size: 7/16-14
  • Length: 7/16 in
  • Brinell Hardness: 163
  • Application: For Use on Metal
  • Package Quantity: 10
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54
See full product details
Orders over $75 ship free.

Total: $7.75

E-Z Lok #329-4 Specifications

  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • Internal Thread Size: 1/4-20
  • External Thread Size: 7/16-14
  • Length: 7/16 in
  • Brinell Hardness: 163
  • Application: For Use on Metal
  • Package Quantity: 10
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54
  • Tensile Strength (PSI): 78,300 psi
  • Internal Thread Class: 2B
  • External Thread Class: 2A
  • Drill Size: 23/64 in
  • Thread Type: UNC Internal/UNC External
  • Min. Full Thread Depth: 1/2
  • Wall Type: Heavy
  • Power Driver: 4ZE54
  • Tap Sizes: 7/16-14
  • Length (Straight Wireway): 7/16 in
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Plastic self-locking inserts are used in plastic materials and applied with thermal insertion or ultrasonic welding machines. Take a look at the features for E-Z Lok Self Locking Thread Insert. Material: Carbon Steel, Length: 7/16", Internal Thread Size: 1/4-20.

Reviews of E-Z Lok #329-4