KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 3/4-10x25/32 L, Pk5

E-Z LOK| Zoro #: G2193283| Mfr #: 329-12

$13.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 7/8
Internal Thread Size: 3/4-10
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193283 Mfr #: 329-12
Min. Full Thread Depth: 7/8Internal Thread Size: 3/4-10
Brinell Hardness: 163Tap Sizes: 1-8
Thread Type: UNC Internal/UNC ExternalLength: 25/32"
Internal Thread Class: 2BDrill Size: 7/8"
External Thread Size: 1-8External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: HeavyPower Driver: 4ZE60
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE60
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 3/4-10, External Thread Size 1-8, Thread Type UNC Internal/UNC External, Length 25/32", Tap Sizes 1-8, Drill Size 7/8", Min. Full Thread Depth 7/8, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G2628823, Package Quantity 5

Reviews