customer-service Help
E-Z Lok

Thread Insert, 3/8-16, 33/64 L, Pk10

E-Z Lok Thread Insert, 3/8-16, 33/64 L, Pk10 329-6
Tap to zoom
Hover or click to zoom
$7.49
pkg. of 10 ($0.75/ea)
  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • External Thread Size: 9/16-12
See full product details
Orders over $75 ship free.

Total: $7.49

E-Z Lok #329-6 Specifications

  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • Internal Thread Size: 3/8-16
  • External Thread Size: 9/16-12
  • Length: 33/64 in
  • Application: For Use on Metal
  • Brinell Hardness: 163
  • External Thread Class: 2A
  • Internal Thread Class: 2B
  • Thread Type: UNC Internal/UNC External
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
  • Tensile Strength (PSI): 78,300 psi
  • Wall Type: Heavy
  • Min. Full Thread Depth: 19/32
  • Package Quantity: 10
  • Tap Sizes: 9/16-12
  • Power Driver: 4ZE56
  • Drill Size: 31/64 in
  • Length (Straight Wireway): 33/64 in
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 3/8-16, External Thread Size 9/16-12, Thread Type UNC Internal/UNC External, Length 33/64", Tap Sizes 9/16-12, Drill Size 31/64", Min. Full Thread Depth 19/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56, Package Quantity 10

Reviews of E-Z Lok #329-6