Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 303-6
Zoro # G1438884
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 33/64 in
- Insert Diameter 9/16 in
- Wall Type Heavy Wall
- Thread Type UNC Internal/UNC External
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 653-8
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 453-4
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 453-3
- E-Z LOK Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel 329-008
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK 319-624
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Carbon Steel, 5 PK 329-918
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 5 PK 319-M4
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel 329-801
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel 303-8
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-8 Int Thrd Sz, Carbon Steel, 5 PK 329-16
- E-Z Lok Self Locking Inserts