KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 5/16-18x12.5mm, Pk5

E-Z LOK| Zoro #: G1498201| Mfr #: 550-5

$8.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 37/64
Internal Thread Size: 5/16-18
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498201 Mfr #: 550-5
Min. Full Thread Depth: 37/64Internal Thread Size: 5/16-18
Brinell Hardness: 163Tap Sizes: M12 x 1.75
Thread Type: UNC Internal/Metric ExternalLength: 12.5mm
Internal Thread Class: 2BDrill Size: 10.4mm
External Thread Size: M12 x 1.75External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: HeavyPower Driver: 4ZE55
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 5/16-18, External Thread Size M12 x 1.75, Thread Type UNC Internal/Metric External, Length 12.5mm, Tap Sizes M12 x 1.75, Drill Size 10.4mm, Min. Full Thread Depth 37/64, External Thread Class 6G, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1866514, Package Quantity 5

Reviews