Thread Insert, 5/16-18x31/64 L, Pk5

E-Z LOK| Zoro #: G1237187| Mfr #: 303-5

$9.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 2BMaterial: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237187 Mfr #: 303-5
Wall Type: HeavyInternal Thread Class: 2B
Material: 303 Stainless SteelTap Sizes: 1/2-13
Drill Size: 27/64"Thread Type: UNC Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55Brinell Hardness: 160
Application: For Use on MetalTensile Strength (PSI): 89,900
Item: Self Locking Thread InsertLength: 31/64"
External Thread Class: 2APower Driver: 4ZE55
Package Quantity: 5Internal Thread Size: 5/16-18
Min. Full Thread Depth: 9/16External Thread Size: 1/2-13
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 5/16-18, External Thread Size 1/2-13, Thread Type UNC Internal/UNC External, Length 31/64", Tap Sizes 1/2-13, Drill Size 27/64", Min. Full Thread Depth 9/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55, Package Quantity 5

Reviews