E-Z Lok
Thread Insert, 5/16-24x31/64 L, Pk5
- Zoro #: G1943085
- Mfr #: 303-524
Hover or click to zoom Tap to zoom
$11.54
pkg. of 5 ($2.31/ea)
- Item: Self Locking Thread Insert
- Material: 303 Stainless Steel
- External Thread Size: 1/2-13
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.54
E-Z Lok #303-524 Specifications
- Zoro #: G1943085
- Mfr #: 303-524
- Item: Self Locking Thread Insert
- Material: 303 Stainless Steel
- Internal Thread Size: 5/16-24
- External Thread Size: 1/2-13
- Length: 31/64 in
- Brinell Hardness: 160
- Drill Size: 27/64 in
- Min. Full Thread Depth: 9/16
- External Thread Class: 2A
- Power Driver: 4ZE55
- Wall Type: Heavy
- Thread Type: UNF Internal/UNC External
- Tensile Strength (PSI): 89,900 psi
- Package Quantity: 5
- Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55
- Application: For Use on Metal
- Tap Sizes: 1/2-13
- Internal Thread Class: 2B
- Length (Straight Wireway): 31/64 in
- Product Type: Self Locking Thread Insert
- Country of Origin (subject to change): United States
Description
Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 5/16-24, External Thread Size 1/2-13, Thread Type UNC Internal/UNC External, Length 31/64", Tap Sizes 1/2-13, Drill Size 27/64", Min. Full Thread Depth 9/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55, Package Quantity 5
Reviews of E-Z Lok #303-524
Explore more
- E-Z LOK Thread Insert, 5/16-18x31/64 L, Pk5 303-5
- E-Z LOK Thread Insert, SS, M14x2x11/16 L, Pk5 653-14
- E-Z LOK Thread Insert, SS, M5x0.8x7.5mm, Pk5 453-5
- E-Z LOK Thread Insert, 3/8-16, 33/64 L, Pk10 329-6
- E-Z LOK Thread Insert, Stl, 3/8-16x17mm, Pk5 550-6
- E-Z LOK Thread Insert, SS, M10x1.5x17mm, Pk5 453-10
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated 6402SD-PWR
- E-Z LOK Thread Insert, Stl, 3/8-24, 1/2L, Pk10 319-624
- E-Z LOK Thread Insert, 7/16-14x9/16 L, Pk5 319-7
- ROCKMOUNT RESEARCH AND ALLOYS Threaded Insert, Permanent Internal Thread Replacement, Case-hardened Steel, Standard Wall, 10-32 90405
- E-Z Lok Self Locking Inserts