KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 5/8-11x11/16 L, Pk5

E-Z LOK| Zoro #: G2119546| Mfr #: 303-10

$20.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 13/16
Internal Thread Size: 5/8-11
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119546 Mfr #: 303-10
Min. Full Thread Depth: 13/16Internal Thread Size: 5/8-11
Brinell Hardness: 160Tap Sizes: 7/8-9
Thread Type: UNC Internal/UNC ExternalLength: 11/16"
Internal Thread Class: 2BDrill Size: 49/64"
External Thread Size: 7/8-9External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE59
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE59
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 5/8-11, External Thread Size 7/8-9, Thread Type UNC Internal/UNC External, Length 11/16", Tap Sizes 7/8-9, Drill Size 49/64", Min. Full Thread Depth 13/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G0378542, Package Quantity 5

Reviews