Thread Insert, 7/16-14x9/16 L, Pk5

E-Z LOK| Zoro #: G1675877| Mfr #: 319-7

$7.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 5/8
Internal Thread Size: 7/16-14
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675877 Mfr #: 319-7
Min. Full Thread Depth: 5/8Internal Thread Size: 7/16-14
Brinell Hardness: 163Tap Sizes: 9/16-12
Thread Type: UNC Internal/UNC ExternalLength: 9/16"
Internal Thread Class: 2BDrill Size: 33/64"
External Thread Size: 9/16-12External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: ThinPower Driver: 4ZE57
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 7/16-14, External Thread Size 9/16-12, Thread Type UNC Internal/UNC External, Length 9/16", Tap Sizes 9/16-12, Drill Size 33/64", Min. Full Thread Depth 5/8, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57, Package Quantity 5

Reviews