Thread Insert, 7/16-20x21/32 L, Pk5

E-Z LOK| Zoro #: G0537004| Mfr #: 303-720

$10.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 23/32
Internal Thread Size: 7/16-20
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537004 Mfr #: 303-720
Min. Full Thread Depth: 23/32Internal Thread Size: 7/16-20
Brinell Hardness: 160Tap Sizes: 5/8-11
Thread Type: UNC Internal/UNC ExternalLength: 21/32"
Internal Thread Class: 2BDrill Size: 17/32"
External Thread Size: 5/8-11External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE57
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 7/16-20, External Thread Size 5/8-11, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 5/8-11, Drill Size 17/32", Min. Full Thread Depth 23/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G3036555, Package Quantity 5

Reviews