KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 7/16-20x21/32 L, Pk5

E-Z LOK| Zoro #: G0864114| Mfr #: 329-720

$5.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 7/16-20
Brinell Hardness: 163
Tap Sizes: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864114 Mfr #: 329-720
Internal Thread Size: 7/16-20Brinell Hardness: 163
Tap Sizes: 5/8-11Drill Size: 17/32"
Length: 21/32"Internal Thread Class: 2B
Min. Full Thread Depth: 23/32External Thread Size: 5/8-11
External Thread Class: 2AItem: Self Locking Thread Insert
Application: For Use on MetalPackage Quantity: 5
Tensile Strength (PSI): 78,300Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Power Driver: 4ZE57Material: carbon steel
Wall Type: HeavyCountry of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 7/16-20, External Thread Size 5/8-11, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 5/8-11, Drill Size 17/32", Min. Full Thread Depth 23/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G3036555, Package Quantity 5

Reviews