Thread Insert, 7/16-20x9/16 L, Pk5

E-Z LOK| Zoro #: G1039656| Mfr #: 319-720

$6.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tensile Strength (PSI): 78,300Item: Self Locking Thread InsertTap Sizes: 9/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039656 Mfr #: 319-720
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Tap Sizes: 9/16-12Internal Thread Size: 7/16-20
Drill Size: 33/64"Package Quantity: 5
External Thread Size: 9/16-12Length: 9/16"
Wall Type: ThinMaterial: Carbon Steel
Brinell Hardness: 163Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Power Driver: 4ZE57Thread Type: UNC Internal/UNC External
Application: For Use on MetalExternal Thread Class: 2A
Internal Thread Class: 2BMin. Full Thread Depth: 5/8
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 7/16-20, External Thread Size 9/16-12, Thread Type UNC Internal/UNC External, Length 9/16", Tap Sizes 9/16-12, Drill Size 33/64", Min. Full Thread Depth 5/8, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57, Package Quantity 5

Reviews