Thread Insert, 9/16-12x21/32 L, Pk5

E-Z LOK| Zoro #: G0611387| Mfr #: 329-9

$3.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Brinell Hardness: 163
Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611387 Mfr #: 329-9
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 2A
Package Quantity: 5External Thread Size: 3/4-10
Internal Thread Size: 9/16-12Power Driver: 4ZE58
Application: For Use on MetalWall Type: Heavy
Tap Sizes: 3/4-10Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
Length: 21/32"Min. Full Thread Depth: 3/4
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 21/32"Thread Type: UNC Internal/UNC External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 9/16-12, External Thread Size 3/4-10, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 3/4-10, Drill Size 21/32", Min. Full Thread Depth 3/4, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G2859394, Package Quantity 5

Reviews