SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, 9/16-18x21/32 L, Pk5

E-Z LOK| Zoro #: G0402455| Mfr #: 329-918

$6.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelMin. Full Thread Depth: 3/4Application: For Use on Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402455 Mfr #: 329-918
Material: Carbon SteelMin. Full Thread Depth: 3/4
Application: For Use on MetalInternal Thread Class: 2B
Tensile Strength (PSI): 78,300Brinell Hardness: 163
Power Driver: 4ZE58Length: 21/32"
Package Quantity: 5Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
Tap Sizes: 3/4-10Wall Type: Heavy
Internal Thread Size: 9/16-18Drill Size: 21/32"
Item: Self Locking Thread InsertExternal Thread Size: 3/4-10
External Thread Class: 2AThread Type: UNC Internal/UNC External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 9/16-18, External Thread Size 3/4-10, Thread Type UNC Internal/UNC External, Length 21/32", Tap Sizes 3/4-10, Drill Size 21/32", Min. Full Thread Depth 3/4, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58, Package Quantity 5

Reviews