E-Z Lok
Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts
Mfr # EZ-400-M6
Zoro # G3317170
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Knife Thread Inserts
- Thread Size M6-1.00
- Thread Direction Right Hand
- Insert Material Brass
- Internal Thread Size M6-1.00
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32 to 3/8"-16, Brass EZ-A400
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts EZ-400-4-CR
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M8-1.25, M16-2.0, M12-1.75, Plain EZ-M200
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 EZ-A900
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain EZ-C303
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts EZ-M612
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-24-1/2"-13, Steel EZ-329-524
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel SK40215
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel SK30915
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M14-2.00, Plain 18-8 Stainless Steel 3520-14.00K
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel 5523-14
- E-Z Lok Thread Repair Kits