PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thread Insert, M10x1.25x33/64 L, Pk5

E-Z LOK| Zoro #: G1931264| Mfr #: 653-10F

$12.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 6HMaterial: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931264 Mfr #: 653-10F
Wall Type: HeavyInternal Thread Class: 6H
Material: 303 Stainless SteelTap Sizes: 9/16-12
Drill Size: 31/64"Thread Type: Metric Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56Brinell Hardness: 160
Application: For Use on MetalTensile Strength (PSI): 89,900
Item: Self Locking Thread InsertLength: 33/64"
External Thread Class: 2APower Driver: 4ZE56
Package Quantity: 5Internal Thread Size: M10 x 1.25
Min. Full Thread Depth: 19/32External Thread Size: 9/16-12
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M10 x 1.25, External Thread Size 9/16-12, Thread Type Metric Internal/UNC External, Length 33/64", Tap Sizes 9/16-12, Drill Size 31/64", Min. Full Thread Depth 19/32, External Thread Class 2A, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56, Package Quantity 5

Reviews