KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, M10x1.5x33/64 L, Pk5

E-Z LOK| Zoro #: G0448786| Mfr #: 653-10

$12.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 19/32
Internal Thread Size: M10 x 1.5
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448786 Mfr #: 653-10
Min. Full Thread Depth: 19/32Internal Thread Size: M10 x 1.5
Brinell Hardness: 160Tap Sizes: 9/16-12
Thread Type: Metric Internal/UNC ExternalLength: 33/64"
Internal Thread Class: 6HDrill Size: 31/64"
External Thread Size: 9/16-12External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE56
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M10 x 1.5, External Thread Size 9/16-12, Thread Type Metric Internal/UNC External, Length 33/64", Tap Sizes 9/16-12, Drill Size 31/64", Min. Full Thread Depth 19/32, External Thread Class 2A, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1962326, Package Quantity 5

Reviews