KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, M8x1.25x12.5mm, Pk5

E-Z LOK| Zoro #: G1675484| Mfr #: 453-8

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 37/64
Internal Thread Size: M8 x 1.25
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675484 Mfr #: 453-8
Min. Full Thread Depth: 37/64Internal Thread Size: M8 x 1.25
Brinell Hardness: 160Tap Sizes: M12 x 1.75
Thread Type: Metric Internal/Metric ExternalLength: 12.5mm
Internal Thread Class: 6HDrill Size: 10.5mm
External Thread Size: M12 x 1.75External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE55
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M8 x 1.25, External Thread Size M12 x 1.75, Thread Type Metric Internal/Metric External, Length 12.5mm, Tap Sizes M12 x 1.75, Drill Size 10.5mm, Min. Full Thread Depth 37/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE55, Package Quantity 5

Reviews