Thread Insert, SS, 10-32x13/32 L, Pk5

E-Z LOK| Zoro #: G0991417| Mfr #: 303-332

$10.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 2BMaterial: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991417 Mfr #: 303-332
Wall Type: HeavyInternal Thread Class: 2B
Material: 303 Stainless SteelTap Sizes: 3/8-16
Drill Size: 5/16"Thread Type: UNC Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE53Brinell Hardness: 160
Application: For Use on MetalTensile Strength (PSI): 89,900
Item: Self Locking Thread InsertLength: 13/32"
External Thread Class: 2APower Driver: 4ZE53
Package Quantity: 5Internal Thread Size: 10-32
Min. Full Thread Depth: 15/32External Thread Size: 3/8-16
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 10-32, External Thread Size 3/8-16, Thread Type UNC Internal/UNC External, Length 13/32", Tap Sizes 3/8-16, Drill Size 5/16", Min. Full Thread Depth 15/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE53, Package Quantity 5

Reviews