PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thread Insert, SS, 1/4-20x7/16 L, Pk5

E-Z LOK| Zoro #: G1462334| Mfr #: 303-4

$9.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 2BMaterial: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462334 Mfr #: 303-4
Wall Type: HeavyInternal Thread Class: 2B
Material: 303 Stainless SteelTap Sizes: 7/16-14
Drill Size: 23/64"Thread Type: UNC Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54Brinell Hardness: 160
Application: For Use on MetalTensile Strength (PSI): 89,900
Item: Self Locking Thread InsertLength: 7/16"
External Thread Class: 2APower Driver: 4ZE54
Package Quantity: 5Internal Thread Size: 1/4-20
Min. Full Thread Depth: 1/2External Thread Size: 7/16-14
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 1/4-20, External Thread Size 7/16-14, Thread Type UNC Internal/UNC External, Length 7/16", Tap Sizes 7/16-14, Drill Size 23/64", Min. Full Thread Depth 1/2, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54, Package Quantity 5

Reviews