SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, SS, 4-40, 1/4 L, Pk10

E-Z LOK| Zoro #: G2333414| Mfr #: 303-004

$11.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 4-40Brinell Hardness: 160Tap Sizes: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333414 Mfr #: 303-004
Internal Thread Size: 4-40Brinell Hardness: 160
Tap Sizes: 10-32Thread Type: UNC Internal/UNC External
Length: 1/4"Internal Thread Class: 2B
Min. Full Thread Depth: 9/32Drill Size: 5/32"
External Thread Size: 10-32External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 10Tensile Strength (PSI): 89,900
Wall Type: HeavyMaterial: 303 Stainless Steel
Installation: Screwdriver or Bolt/NutCountry of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 4-40, External Thread Size 10-32, Thread Type UNC Internal/UNC External, Length 1/4", Tap Sizes 10-32, Drill Size 5/32", Min. Full Thread Depth 9/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver or Bolt/Nut, Package Quantity 10

Reviews