E-Z Lok

Thread Insert, SS, 6-32x9/32 L, Pk5

E-Z Lok Thread Insert, SS, 6-32x9/32 L, Pk5 303-006
Hover or click to zoom Tap to zoom
  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • Internal Thread Size: 6-32
  • External Thread Size: 1/4-20
  • Length: 9/32 in
  • Wall Type: Heavy
  • Tensile Strength (PSI): 89,900 psi
  • Brinell Hardness: 160
See full product details
$9.49
pkg. of 5 ($1.90/ea)

Subtotal: $9.49

E-Z Lok #303-006 Specifications

  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • Internal Thread Size: 6-32
  • External Thread Size: 1/4-20
  • Length: 9/32 in
  • Wall Type: Heavy
  • Tensile Strength (PSI): 89,900 psi
  • Brinell Hardness: 160
  • External Thread Class: 2A
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE51
  • Package Quantity: 5
  • Internal Thread Class: 2B
  • Power Driver: 4ZE51
  • Min. Full Thread Depth: 11/32
  • Drill Size: 7
  • Application: For Use on Metal
  • Tap Sizes: 1/4-20
  • Thread Type: UNC Internal/UNC External
  • Length (Straight Wireway): 9/32 in
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 6-32, External Thread Size 1/4-20, Thread Type UNC Internal/UNC External, Length 9/32", Tap Sizes 1/4-20, Drill Size 7, Min. Full Thread Depth 11/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE51, Package Quantity 5

Reviews of E-Z Lok #303-006

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.