SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, SS, M12x1.75x17mm, Pk5

E-Z LOK| Zoro #: G1489047| Mfr #: 453-12

$17.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Class: 6HThread Type: Metric Internal/Metric ExternalExternal Thread Class: 6G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489047 Mfr #: 453-12
Internal Thread Class: 6HThread Type: Metric Internal/Metric External
External Thread Class: 6GPower Driver: 4ZE57
Brinell Hardness: 160External Thread Size: M16 x 2mm
Min. Full Thread Depth: 3/4Tensile Strength (PSI): 89,900
Internal Thread Size: M12 x 1.75Material: 303 Stainless Steel
Item: Self Locking Thread InsertInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57
Package Quantity: 5Wall Type: Heavy
Application: For Use on MetalTap Sizes: M16 x 2.0
Length: 17mmDrill Size: 14mm
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M12 x 1.75, External Thread Size M16 x 2mm, Thread Type Metric Internal/Metric External, Length 17mm, Tap Sizes M16 x 2.0, Drill Size 14mm, Min. Full Thread Depth 3/4, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G3036555, Package Quantity 5

Reviews