Thread Insert, SS, M14x2x11/16 L, Pk5

E-Z LOK| Zoro #: G1983694| Mfr #: 653-14

$14.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M14 x 2Tap Sizes: 7/8-9External Thread Size: 7/8-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983694 Mfr #: 653-14
Internal Thread Size: M14 x 2Tap Sizes: 7/8-9
External Thread Size: 7/8-9Wall Type: Heavy
Package Quantity: 5Tensile Strength (PSI): 89,900
Thread Type: Metric Internal/UNC ExternalMin. Full Thread Depth: 13/16
Brinell Hardness: 160Application: For Use on Metal
External Thread Class: 2AInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
Drill Size: 49/64"Item: Self Locking Thread Insert
Internal Thread Class: 6HLength: 11/16"
Material: 303 Stainless SteelCountry of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M14 x 2, External Thread Size 7/8-9, Thread Type Metric Internal/UNC External, Length 11/16", Tap Sizes 7/8-9, Drill Size 49/64", Min. Full Thread Depth 13/16, External Thread Class 2A, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58, Package Quantity 5

Reviews