SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, SS, M16x2x20mm, Pk5

E-Z LOK| Zoro #: G1755205| Mfr #: 453-16

$23.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelMin. Full Thread Depth: 61/64Application: For Use on Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755205 Mfr #: 453-16
Material: 303 Stainless SteelMin. Full Thread Depth: 61/64
Application: For Use on MetalInternal Thread Class: 6H
Tensile Strength (PSI): 89,900Brinell Hardness: 160
Power Driver: 4ZE45Length: 20mm
Package Quantity: 5Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE59
Tap Sizes: M24 x 3.0Wall Type: Heavy
Internal Thread Size: M16 x 2Drill Size: 21mm
Item: Self Locking Thread InsertExternal Thread Size: M24 x 3mm
External Thread Class: 6GThread Type: Metric Internal/Metric External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M16 x 2, External Thread Size M24 x 3mm, Thread Type Metric Internal/Metric External, Length 20mm, Tap Sizes M24 x 3.0, Drill Size 21mm, Min. Full Thread Depth 61/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G0378542, Package Quantity 5

Reviews