Thread Insert, SS, M4x0.7x7.5mm, Pk5

E-Z LOK| Zoro #: G1885247| Mfr #: 453-4

$7.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 23/64
Internal Thread Size: M4 x 0.7
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885247 Mfr #: 453-4
Min. Full Thread Depth: 23/64Internal Thread Size: M4 x 0.7
Brinell Hardness: 160Tap Sizes: M8 x 1.25
Thread Type: Metric Internal/Metric ExternalLength: 7.5mm
Internal Thread Class: 6HDrill Size: 6.9mm
External Thread Size: M8 x 1.25mmExternal Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE52
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M4 x 0.7, External Thread Size M8 x 1.25mm, Thread Type Metric Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 23/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1748451, Package Quantity 5

Reviews