E-Z Lok

Thread Insert, SS, M5x0.8x7.5mm, Pk5

E-Z Lok Thread Insert, SS, M5x0.8x7.5mm, Pk5 453-5
Hover or click to zoom Tap to zoom
  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • External Thread Size: M8 x 1.25mm
  • Length: 7.5 mm
  • Min. Full Thread Depth: 23/64
  • Tap Sizes: M8 x 1.25
  • Thread Type: Metric Internal/Metric External
  • Power Driver: 4ZE52
See full product details
$12.11
pkg. of 5 ($2.42/ea)

Subtotal: $12.11

E-Z Lok #453-5 Specifications

  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • Internal Thread Size: M5 x 0.8
  • External Thread Size: M8 x 1.25mm
  • Length: 7.5 mm
  • Min. Full Thread Depth: 23/64
  • Tap Sizes: M8 x 1.25
  • Thread Type: Metric Internal/Metric External
  • Power Driver: 4ZE52
  • Drill Size: 6.9mm
  • Tensile Strength (PSI): 89,900 psi
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52
  • Internal Thread Class: 6H
  • Brinell Hardness: 160
  • Package Quantity: 5
  • External Thread Class: 6G
  • Wall Type: Heavy
  • Application: For Use on Metal
  • Length (Straight Wireway): 7.5 mm
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M5 x 0.8, External Thread Size M8 x 1.25mm, Thread Type Metric Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 23/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52, Package Quantity 5

Reviews of E-Z Lok #453-5

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.