KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, SS, M6x1x10.5mm, Pk5

E-Z LOK| Zoro #: G2089412| Mfr #: 453-6

$10.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 31/64
Internal Thread Size: M6 x 1
Brinell Hardness: 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089412 Mfr #: 453-6
Min. Full Thread Depth: 31/64Internal Thread Size: M6 x 1
Brinell Hardness: 160Tap Sizes: M10 x 1.5
Thread Type: Metric Internal/Metric ExternalLength: 10.5mm
Internal Thread Class: 6HDrill Size: 8.6mm
External Thread Size: M10 x 1.5External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 89,900
Wall Type: HeavyPower Driver: 4ZE54
Material: 303 Stainless SteelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M6 x 1, External Thread Size M10 x 1.5, Thread Type Metric Internal/Metric External, Length 10.5mm, Tap Sizes M10 x 1.5, Drill Size 8.6mm, Min. Full Thread Depth 31/64, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G3248436, Package Quantity 5

Reviews