customer-service Help
E-Z Lok

Thread Insert, SS, M6x1x13/32 L, Pk5

E-Z Lok Thread Insert, SS, M6x1x13/32 L, Pk5 653-6
Hover or click to zoom Tap to zoom
$10.96
pkg. of 5 ($2.19/ea)
  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • External Thread Size: 3/8-16
See full product details
Orders over $75 ship free.

Total: $10.96

E-Z Lok #653-6 Specifications

  • Item: Self Locking Thread Insert
  • Material: 303 Stainless Steel
  • Internal Thread Size: M6 x 1
  • External Thread Size: 3/8-16
  • Length: 13/32 in
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54
  • Tap Sizes: 3/8-16
  • Tensile Strength (PSI): 89,900 psi
  • External Thread Class: 2A
  • Min. Full Thread Depth: 15/32
  • Drill Size: 5/16 in
  • Internal Thread Class: 6H
  • Thread Type: Metric Internal/UNC External
  • Package Quantity: 5
  • Power Driver: 4ZE54
  • Application: For Use on Metal
  • Wall Type: Heavy
  • Brinell Hardness: 160
  • Length (Straight Wireway): 13/32 in
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size M6 x 1, External Thread Size 3/8-16, Thread Type Metric Internal/UNC External, Length 13/32", Tap Sizes 3/8-16, Drill Size 5/16", Min. Full Thread Depth 15/32, External Thread Class 2A, Internal Thread Class 6H, Tensile Strength (PSI) 89,900, Brinell Hardness 160, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54, Package Quantity 5

Reviews of E-Z Lok #653-6