KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Stl, 1-8x1 1/4 L, Pk5

E-Z LOK| Zoro #: G2147853| Mfr #: 329-16

$37.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1-8
Brinell Hardness: 163
Tap Sizes: 1-3/8-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147853 Mfr #: 329-16
Internal Thread Size: 1-8Brinell Hardness: 163
Tap Sizes: 1-3/8-12Thread Type: UNC Internal/UNC External
Length: 1-1/4"Internal Thread Class: 2B
Min. Full Thread Depth: 1 3/8Drill Size: 1-9/32"
External Thread Size: 1-3/8-12External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: HeavyMaterial: carbon steel
Installation: Screwdriver or Bolt/NutCountry of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 1-8, External Thread Size 1-3/8-12, Thread Type UNC Internal/UNC External, Length 1-1/4", Tap Sizes 1-3/8-12, Drill Size 1-9/32", Min. Full Thread Depth 1 3/8, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver or Bolt/Nut, Package Quantity 5

Reviews