BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thread Insert, Stl, 10-24, 5/16L, Pk10

E-Z LOK| Zoro #: G2033735| Mfr #: 319-3

$6.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Sizes: 5/16-18Internal Thread Size: 10-24Thread Type: UNC Internal/UNC External
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033735 Mfr #: 319-3
Tap Sizes: 5/16-18Internal Thread Size: 10-24
Thread Type: UNC Internal/UNC ExternalInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE53
Package Quantity: 10Wall Type: Thin
Tensile Strength (PSI): 78,300Internal Thread Class: 2B
Min. Full Thread Depth: 3/8Length: 5/16"
Drill Size: IExternal Thread Class: 2A
Item: Self Locking Thread InsertPower Driver: 4ZE53
External Thread Size: 5/16-18Material: Carbon Steel
Application: For Use on MetalBrinell Hardness: 163
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 10-24, External Thread Size 5/16-18, Thread Type UNC Internal/UNC External, Length 5/16", Tap Sizes 5/16-18, Drill Size I, Min. Full Thread Depth 3/8, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1761794, Package Quantity 10

Reviews