KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Stl, 10-24x7.5mm, Pk5

E-Z LOK| Zoro #: G1021361| Mfr #: 550-1024

$6.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 31/64
Internal Thread Size: 10-24
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021361 Mfr #: 550-1024
Min. Full Thread Depth: 31/64Internal Thread Size: 10-24
Brinell Hardness: 163Tap Sizes: M8 x 1.25
Thread Type: UNC Internal/Metric ExternalLength: 7.5mm
Internal Thread Class: 2BDrill Size: 6.9mm
External Thread Size: M8 x 1.25External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: HeavyPower Driver: 4ZE53
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE53
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 10-24, External Thread Size M8 x 1.25, Thread Type UNC Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 31/64, External Thread Class 6G, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1761794, Package Quantity 5

Reviews