Thread Insert, Stl, 1/2-13x1 L, Pk5

E-Z LOK| Zoro #: G2344824| Mfr #: 329-801

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Material: carbon steelBrinell Hardness: 163Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.


Zoro #: G2344824 Mfr #: 329-801
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 2A
Package Quantity: 5External Thread Size: 3/4-10
Internal Thread Size: 1/2-13Power Driver: 4ZE58
Application: For Use on MetalWall Type: Heavy
Tap Sizes: 3/4-10Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
Length: 1"Min. Full Thread Depth: 1
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 21/32"Thread Type: UNC Internal/UNC External
Country of Origin (subject to change): United States


Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 1/2-13, External Thread Size 3/4-10, Thread Type UNC Internal/UNC External, Length 1", Tap Sizes 3/4-10, Drill Size 21/32", Min. Full Thread Depth 1, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G2859394, Package Quantity 5