KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Stl, 1/2-13x1mm, Pk5

E-Z LOK| Zoro #: G0601596| Mfr #: 550-8

$9.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 3/4
Internal Thread Size: 1/2-13
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601596 Mfr #: 550-8
Min. Full Thread Depth: 3/4Internal Thread Size: 1/2-13
Brinell Hardness: 163Tap Sizes: M16 x 2.0
Thread Type: UNC Internal/Metric ExternalLength: 1mm
Internal Thread Class: 2BDrill Size: 14mm
External Thread Size: M16 x 2External Thread Class: 6G
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 5Tensile Strength (PSI): 78,300
Wall Type: HeavyPower Driver: 4ZE58
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE58
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 1/2-13, External Thread Size M16 x 2, Thread Type UNC Internal/Metric External, Length 1mm, Tap Sizes M16 x 2.0, Drill Size 14mm, Min. Full Thread Depth 3/4, External Thread Class 6G, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G2859394, Package Quantity 5

Reviews