SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, Stl, 1/4-20, 3/8L, Pk10

E-Z LOK| Zoro #: G1609693| Mfr #: 319-4

$7.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: ThinInternal Thread Class: 2BMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609693 Mfr #: 319-4
Wall Type: ThinInternal Thread Class: 2B
Material: Carbon SteelTap Sizes: 3/8-16
Drill Size: QThread Type: UNC Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54Brinell Hardness: 163
Application: For Use on MetalTensile Strength (PSI): 78,300
Item: Self Locking Thread InsertLength: 3/8"
External Thread Class: 2APower Driver: 4ZE54
Package Quantity: 10Internal Thread Size: 1/4-20
Min. Full Thread Depth: 7/16External Thread Size: 3/8-16
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 1/4-20, External Thread Size 3/8-16, Thread Type UNC Internal/UNC External, Length 3/8", Tap Sizes 3/8-16, Drill Size Q, Min. Full Thread Depth 7/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE54, Package Quantity 10

Reviews