KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Stl, 3/8-16, 1/2L, Pk10

E-Z LOK| Zoro #: G0643867| Mfr #: 319-6

$11.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Full Thread Depth: 9/16
Internal Thread Size: 3/8-16
Brinell Hardness: 163
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643867 Mfr #: 319-6
Min. Full Thread Depth: 9/16Internal Thread Size: 3/8-16
Brinell Hardness: 163Tap Sizes: 1/2-13
Thread Type: UNC Internal/UNC ExternalLength: 1/2"
Internal Thread Class: 2BDrill Size: 29/64"
External Thread Size: 1/2-13External Thread Class: 2A
Item: Self Locking Thread InsertApplication: For Use on Metal
Package Quantity: 10Tensile Strength (PSI): 78,300
Wall Type: ThinPower Driver: 4ZE56
Material: carbon steelInstallation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 3/8-16, External Thread Size 1/2-13, Thread Type UNC Internal/UNC External, Length 1/2", Tap Sizes 1/2-13, Drill Size 29/64", Min. Full Thread Depth 9/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56, Package Quantity 10

Reviews