KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Stl, 3/8-24, 1/2L, Pk10

E-Z LOK| Zoro #: G2013417| Mfr #: 319-624

$8.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-24
Brinell Hardness: 163
Tap Sizes: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013417 Mfr #: 319-624
Internal Thread Size: 3/8-24Brinell Hardness: 163
Tap Sizes: 1/2-13Drill Size: 29/64"
Length: 1/2"Internal Thread Class: 2B
Min. Full Thread Depth: 9/16External Thread Size: 1/2-13
External Thread Class: 2AItem: Self Locking Thread Insert
Application: For Use on MetalPackage Quantity: 10
Tensile Strength (PSI): 78,300Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
Power Driver: 4ZE56Material: carbon steel
Wall Type: ThinCountry of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 3/8-24, External Thread Size 1/2-13, Thread Type UNC Internal/UNC External, Length 1/2", Tap Sizes 1/2-13, Drill Size 29/64", Min. Full Thread Depth 9/16, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1962326, Package Quantity 10

Reviews