Thread Insert, Stl, 6-32, 9/32 L, Pk10

E-Z LOK| Zoro #: G1803015| Mfr #: 329-006

$5.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Material: carbon steelBrinell Hardness: 163Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.


Zoro #: G1803015 Mfr #: 329-006
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 2A
Package Quantity: 10External Thread Size: 1/4-20
Internal Thread Size: 6-32Power Driver: 4ZE51
Application: For Use on MetalWall Type: Heavy
Tap Sizes: 1/4-20Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE51
Length: 9/32"Min. Full Thread Depth: 11/32
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 7Thread Type: UNC Internal/UNC External
Country of Origin (subject to change): United States


Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 6-32, External Thread Size 1/4-20, Thread Type UNC Internal/UNC External, Length 9/32", Tap Sizes 1/4-20, Drill Size 7, Min. Full Thread Depth 11/32, External Thread Class 2A, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1778576, Package Quantity 10