DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thread Insert, Stl, 6-32x6.5mm, Pk5

E-Z LOK| Zoro #: G1304886| Mfr #: 550-006

$5.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Brinell Hardness: 163
Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304886 Mfr #: 550-006
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 6G
Package Quantity: 5External Thread Size: M6 x 1
Internal Thread Size: 6-32Power Driver: 4ZE51
Application: For Use on MetalWall Type: Heavy
Tap Sizes: M6 x 1.0Installation: Screwdriver or Bolt/Nut
Length: 6.5mmMin. Full Thread Depth: 5/16
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 5.1mmThread Type: UNC Internal/Metric External
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 6-32, External Thread Size M6 x 1, Thread Type UNC Internal/Metric External, Length 6.5mm, Tap Sizes M6 x 1.0, Drill Size 5.1mm, Min. Full Thread Depth 5/16, External Thread Class 6G, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver or Bolt/Nut, Package Quantity 5

Reviews