Thread Insert, Stl, 8-32x7.5mm, Pk5

E-Z LOK| Zoro #: G0903113| Mfr #: 550-008

$4.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Material: carbon steelBrinell Hardness: 163Internal Thread Class: 2B
Save 15%. Sign up for Z-mail.


Zoro #: G0903113 Mfr #: 550-008
Material: carbon steelBrinell Hardness: 163
Internal Thread Class: 2BExternal Thread Class: 6G
Package Quantity: 5External Thread Size: M8 x 1.25
Internal Thread Size: 8-32Power Driver: 4ZE52
Application: For Use on MetalWall Type: Heavy
Tap Sizes: M8 x 1.25Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE52
Length: 7.5mmMin. Full Thread Depth: 23/64
Tensile Strength (PSI): 78,300Item: Self Locking Thread Insert
Drill Size: 6.9mmThread Type: UNC Internal/Metric External
Country of Origin (subject to change): United States


Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size 8-32, External Thread Size M8 x 1.25, Thread Type UNC Internal/Metric External, Length 7.5mm, Tap Sizes M8 x 1.25, Drill Size 6.9mm, Min. Full Thread Depth 23/64, External Thread Class 6G, Internal Thread Class 2B, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool G1748451, Package Quantity 5