E-Z Lok

Thread Insert, Stl, M10x1.5x17mm, Pk5

E-Z Lok Thread Insert, Stl, M10x1.5x17mm, Pk5 450-10
Hover or click to zoom Tap to zoom
  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • External Thread Size: M16 x 2
  • Length: 17 mm
  • Tap Sizes: M16 x 2.0
  • Internal Thread Class: 6H
  • Min. Full Thread Depth: 3/4
  • Drill Size: 14mm
See full product details
$15.49
pkg. of 5 ($3.10/ea)

Subtotal: $15.49

E-Z Lok #450-10 Specifications

  • Item: Self Locking Thread Insert
  • Material: Carbon Steel
  • Internal Thread Size: M10 x 1.5
  • External Thread Size: M16 x 2
  • Length: 17 mm
  • Tap Sizes: M16 x 2.0
  • Internal Thread Class: 6H
  • Min. Full Thread Depth: 3/4
  • Drill Size: 14mm
  • Package Quantity: 5
  • Application: For Use on Metal
  • Wall Type: Heavy
  • Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
  • Thread Type: Metric Internal/Metric External
  • Brinell Hardness: 163
  • Tensile Strength (PSI): 78,300 psi
  • Power Driver: 4ZE56
  • External Thread Class: 6G
  • Length (Straight Wireway): 17 mm
  • Product Type: Self Locking Thread Insert
  • Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M10 x 1.5, External Thread Size M16 x 2, Thread Type Metric Internal/Metric External, Length 17mm, Tap Sizes M16 x 2.0, Drill Size 14mm, Min. Full Thread Depth 3/4, External Thread Class 6G, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56, Package Quantity 5

Reviews of E-Z Lok #450-10

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.