E-Z Lok
‚Ñ¢ Thread Repair Kit for Metal - Screw Locking - 10-32 x 3/8-16 -
- Zoro #: G504953649
- Mfr #: EZ-329-332IC
Hover or click to zoom Tap to zoom
Key Features
- Type: Self Locking
- Material: Steel
- Size: #10-32x3/8"-16
- Application: For Metal
- Includes: Threaded inserts, drill, tap and drive-tool
- Number of Pieces: 13
$75.79
Subtotal: $75.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- E-Z LOK Standard Coil Thread Repair Kit For Metal - M3-0.5 x 1.5D SK40215
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M18-2.0 x 1.5D EK51315
- E-Z LOK Thread Insert Kit, M8 x 1.25 Size, Brass EZ-400-M8
- E-Z LOK Thread Insert Kit, 1/4-20 Size, Brass, 6 Pcs EZ-400-4
- E-Z LOK Thread Repair Kit, Heavy Wall, 50 Pcs EZ-M103
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Thin Wall - 1/2-20 x 5/8-11 - EZ-310-820
- E-Z LOK Economy Coil Thread Repair Kit For Metal - 7/16-14 x 1.5D EK21115
- E-Z LOK Economy Coil Thread Repair Kit For Metal - 6-40 x 1.5D EK30415
- E-Z LOK Economy Coil Thread Repair Kit For Metal - 3/4-16 x 1.5D EK31515
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1/4-28, 36 Pcs 5402-4
- CROSSROAD DISTRIBUTOR SOURCE Unc 3/8-16 Thread Repair Kit 3532-3/8K
- E-Z Lok Thread Repair Kits