E-Z Lok
Thread Repair Kit, Heavy Wall, 46 Pcs
- Zoro #: G2262197
- Mfr #: EZ-M508
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Thread Repair Kit
- Type: Heavy Wall
- Material: Carbon Steel
- Size: (10 ea) 1/4"-20 x M10 x 1.5mm, (10 ea) 10-24 x M8 x 1.25mm, (10 ea) 3/8"-16 x M16 x 2.0mm, (10 ea) 5/16"-18 x M12 x 1.75mm, (6 ea) 1/2"-13 x M16 x 2.0mm
- Thread Type: UNC/Internal, Metric/External
- Application: For Installation in Metal
- Includes: (10) (10-24) M10-1.5, (10) (1/4"-20) M12-1.75, (10) (5/16"-18) M12"-1.75, (10) (3/8"-16) M16-2.0, (6) (1/2"-13) M16-2.0, Molded Plastic Case
- Number of Pieces: 46
$89.71
Subtotal: $89.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
E-Z Lok #EZ-M508 Specifications
- Zoro #: G2262197
- Mfr #: EZ-M508
- UPC #: 839137004960
- Item: Thread Repair Kit
- Type: Heavy Wall
- Material: Carbon Steel
- Size: (10 ea) 1/4"-20 x M10 x 1.5mm, (10 ea) 10-24 x M8 x 1.25mm, (10 ea) 3/8"-16 x M16 x 2.0mm, (10 ea) 5/16"-18 x M12 x 1.75mm, (6 ea) 1/2"-13 x M16 x 2.0mm
- Thread Type: UNC/Internal, Metric/External
- Application: For Installation in Metal
- Includes: (10) (10-24) M10-1.5, (10) (1/4"-20) M12-1.75, (10) (5/16"-18) M12"-1.75, (10) (3/8"-16) M16-2.0, (6) (1/2"-13) M16-2.0, Molded Plastic Case
- Number of Pieces: 46
- Product Type: Thread Repair Kit
- Country of Origin (subject to change): United States
Description
Thread Repair Kit, Heavy Wall, Carbon Steel, Size 10 Ea. #10-24 x M8 x 1.25mm, 1/4-20 x M10 x 1.5mm, 5/16-18 x M12 x 1.75mm, 3/8-16 x M16 x 2.0mm, 6 of Each 1/2-13 x M16 x 2.0mm, Thread Type Metric/External, UNC/Internal, Number of Pieces 46, For Installation in Metal, Includes (10) (#10-24)M10-1.5, (10) (1/4-20)M12-1.75, (10) (5/16-18)M12-1.75, (10) (3/8-16)M16-2.0, (6) (1/2-13)M16-2.0, Molded Plastic Case
Reviews of E-Z Lok #EZ-M508
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- E-Z LOK Thread Repair Kit, Heavy Wall, 50 Pcs EZ-M103
- E-Z LOK Thread Repair Kit, Heavy Wall, 33 Pcs EZ-M200
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Thin Wall - 1/2-13 x 5/8-11 - EZ-310-8
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M7-1.0 x 1.5D EK40715
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Thin Wall - 1/2-20 x 5/8-11 - EZ-310-820
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M16-1.5 x 1.5D EK51215
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap 5546-8
- ZORO SELECT Helical Insert Repair Kit, 2 1/8-8, 2pcs. 82309
- ZORO SELECT Helical Insert Repair Kit, M33x3.5, 4pcs. 82196
- EMHART TEKNOLOGIES Kit M14X2 5546-14
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1/2-14, 10 Pcs 5407-8
- E-Z Lok Thread Repair Kits