PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thread Repair Kit, Heavy Wall, 50 Pcs

E-Z LOK| Zoro #: G1455991| Mfr #: EZ-M100

$78.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: MetricItem: Thread Repair KitMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455991 Mfr #: EZ-M100
Thread Type: MetricItem: Thread Repair Kit
Material: Carbon SteelType: Heavy Wall
Size: 10 Ea. M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25 Internal Thread SizesNumber of Pieces: 50
Includes: (10) Each: M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, Molded Plastic CaseApplication: For Installation in Metal
Country of Origin (subject to change): United States

Description

Thread Repair Kit, 50 Inserts per Kit, Heavy Wall, Thread Type Metric, Carbon Steel, For Installation In Metal, Includes 10 Each M3x0.5, M4x0.7, M5x0.8, M6x1.0, And M8x1.25, Molded Plastic Case

Reviews