BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thread Repair Kit, Heavy Wall, UNF, 22 Pcs

E-Z LOK| Zoro #: G0243336| Mfr #: EZ-F816

$51.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Carbon SteelNumber of Pieces: 22Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243336 Mfr #: EZ-F816
Material: Carbon SteelNumber of Pieces: 22
Thread Type: UNFSize: 6 Ea. 1/2-20, 7 Ea. 5/8-18, 3/4-16, 2 Ea. 1-14 Internal Thread Sizes
Item: Thread Repair KitIncludes: (7) Each: 5/8-18, 3/4-16, (6) Each: 1/2-20, (2) Each: 1-14, Molded Plastic Case
Type: Heavy WallApplication: For Installation in Metal
Country of Origin (subject to change): United States

Description

Thread Repair Kit, 22 Inserts per Kit, Heavy Wall, Thread Type UNF, Carbon Steel, For Installation In Metal, Includes 6 Each 1/2-20, 7 Each 5/8-18, 3/4-16, And 2 Each 1-14 Internal Thread Sizes, Molded Plastic Case

Reviews