E-Z Lok

Thread Repair Kit, Heavy Wall, UNF, 46 Pcs

Hover or click to zoom Tap to zoom
Key Features
  • Item: Thread Repair Kit
  • Type: Heavy Wall
  • Material: 18-8 Stainless Steel
  • Size: (10 ea) 1/4"-28 Internal Thread Size, (10 ea) 10-32 Internal Thread Size, (10 ea) 3/8"-24 Internal Thread Size, (10 ea) 5/16"-24 Internal Thread Size, (6 ea) 1/2"-20 Internal Thread Size
  • Thread Type: UNF
  • Number of pieces: 46
  • Application: For Installation in Metal
  • Includes: (10) Each: 10-32, 1/4"-28, 5/16"-24, 3/8"-24, (6) Each: 1/2"-20, Molded Plastic Case
See full product details
$105.81

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

E-Z Lok #EZ-F303 Specifications

  • Item: Thread Repair Kit
  • Type: Heavy Wall
  • Material: 18-8 Stainless Steel
  • Size: (10 ea) 1/4"-28 Internal Thread Size, (10 ea) 10-32 Internal Thread Size, (10 ea) 3/8"-24 Internal Thread Size, (10 ea) 5/16"-24 Internal Thread Size, (6 ea) 1/2"-20 Internal Thread Size
  • Thread Type: UNF
  • Number of pieces: 46
  • Application: For Installation in Metal
  • Includes: (10) Each: 10-32, 1/4"-28, 5/16"-24, 3/8"-24, (6) Each: 1/2"-20, Molded Plastic Case
  • Number of Pieces: 46
  • Product Type: Thread Repair Kit
  • Country of Origin (subject to change): United States

Description

Thread Repair Kit, 46 Inserts per Kit, Heavy Wall, Thread Type UNF, Stainless Steel, For Installation In Metal, Includes 10 Each 10-32, 1/4-28, 5/16-24, 3/8-24 And 6 Each 1/2-20 Internal Thread Sizes, Molded Plastic Case

Reviews of E-Z Lok #EZ-F303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.